Shop All Door Thresholds
Randall
6' x 7" Wide x 1/2" High Corrugated Threshold
Mfr # 6 FT A-82
Zoro # G310203297
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 6 FT A-82
- Zoro # G310203297
- UPC # 95546050541
- Country of Origin United States
- Category Door Thresholds
Details
Material | Aluminum |
Description
72 3/4" Long Corrugated Aluminum Saddle Threshold is a high-quality, American-made threshold designed for easy installation and transitions in interior doorways or between different floor surfaces. With dimensions of 7" wide and 1/2" high, it provides a clean and desirable aesthetic for both residential and light commercial use. ADA Handicap Accessible, it comes with pre-punched holes and screws for convenient installation and can be cut down to a desired length using a hacksaw.
Details:
•Dimensions: 6ft x 7" Wide x 1/2" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Silver / Mill
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Details:
•Dimensions: 6ft x 7" Wide x 1/2" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Silver / Mill
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Door Pull - Foot , Hands-Free (8014449)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002230)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- RANDALL UNFINISHED 5In. OAK THRES (3 FT W-78-U)
- RANDALL 3 1/2In. X 5/8In. PLAIN OAK THRES (3 FT WL-50)
- RANDALL UNFINISHED 6In. OAK THRES (6 FT W-80-U)
- RANDALL OAK THRESHOLD 6In. WIDE (3 FT WL-80)
- RANDALL 3 1/2In. X 5/8In. PLAIN OAK THRES (6 FT WL-50)
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-BR)
- M-D BAR CARPET TOOTH 36""SILV (78055)
- Randall Door Thresholds