Shop All Door Thresholds
Randall
5In. HALF THRESHOLD
Mfr # 4 FT W-78-A-U
Zoro # G510203189
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Unfinished Red Oak
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 4 FT W-78-A-U
- Zoro # G510203189
- UPC # 95546042270
- Country of Origin United States
- Category Door Thresholds
Details
Color | Unfinished Red Oak |
Material | Red Oak |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Fire and Smoke Seal, 8 ft., Dark Brown (S772D8)
- ACCURIDE Drawer Slide, Bracket Mount, Soft Close, PK2, 1/2"W (C 301 -2590-20D)
- EMTEK Oil Rubbed Bronze Pull, 220304US10B (220304US10B)
- BRASS ACCENTS Ravenna Knocker 6-7/8" Satin Nickel (A03-K4018-619)
- RANDALL UNFINISHED 6In. OAK THRES (6 FT W-80-U)
- RANDALL 3' x 8" Wide x 1/2" High Corrugated Threshold (3 FT A-84)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (3 FT W-50-C-U)
- RANDALL 3' x 2 1/2" Wide Flat Aluminum Threshold 1/4" High (3 FT A-70-M)
- RANDALL BROWN 5 3/4In. ADJUSTABLE SILL (6 FT AW-575-BR)
- RANDALL 5 3/4In. ADJUSTABLE SILL (6 FT AW-575)
- M-D THRESHOLD LO 36"" BRONZE (10116)
- Randall Door Bottoms, Thresholds & Seals