Shop All Door Thresholds
Randall
5" Wide x 1/2" High Corrugated Aluminum Threshold (36" Long)
Mfr # 3 FT A-78
Zoro # G610203454
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT A-78
- Zoro # G610203454
- UPC # 95546000416
- Country of Origin United States
- Category Door Thresholds
Details
Color | Silver |
Material | Aluminum |
Description
36" Long Corrugated Aluminum Threshold, the Corrugated Aluminum Saddle Threshold 5" wide by 1/2" High is a high quality, American made threshold.
The threshold comes with pre-punched holes for installation and screws are included.
You can use the Aluminum corrugated Threshold to create a transition in an interior doorway and with the combination of our adjustable door bottom it will give you a perfect seal under your door. It creates a clean desirable aesthetic to any home or business.
Before installation, you can cut down the threshold to a desired length by using a hacksaw.
Details:
• 5" Wide x 1/2" High Corrugated Aluminum Threshold
• Punched Mounting Holes with Screws Included
• Can be cut down to any size
• ADA Handicap Accessible
• Colors: Mill Finish Silver
• Length: 3' Long
The threshold comes with pre-punched holes for installation and screws are included.
You can use the Aluminum corrugated Threshold to create a transition in an interior doorway and with the combination of our adjustable door bottom it will give you a perfect seal under your door. It creates a clean desirable aesthetic to any home or business.
Before installation, you can cut down the threshold to a desired length by using a hacksaw.
Details:
• 5" Wide x 1/2" High Corrugated Aluminum Threshold
• Punched Mounting Holes with Screws Included
• Can be cut down to any size
• ADA Handicap Accessible
• Colors: Mill Finish Silver
• Length: 3' Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 5/8 In (4FCG4)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 26" (FPG263)
- EBERHARD MANUFACTURING CO Black Clip For 5/32"Dia.Rod Lh (EMC 16377-2 LH)
- BEA Motion Sensor (10FOCUS)
- RANDALL 3" Wide x 3/8" High Corrugated Aluminum Threshold 48 3/4" Long (4 FT A-72)
- RANDALL 6' Long Corrugated 4" Wide Aluminum Overlap Threshold (6 FT A-2)
- RANDALL 3' x 5" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-79)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- RANDALL 4' X 3 1/4" Wide x 7/8" High Aluminum Threshold with Vinyl Seal (4 FT V-4)
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (4 FT AW-350-G)
- M-D THRSHLD FLTP ALU 36""L BG (09613)
- Randall Door Thresholds