Shop All Door Thresholds
Randall
4' x 4" Wide x 1/4" High Corrugated Dark Bronze Anodized Threshold
Mfr # 4 FT A-77-DB
Zoro # G610203256
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 4 FT A-77-DB
- Zoro # G610203256
- UPC # 95546009358
- Country of Origin United States
- Category Door Thresholds
Details
Color | Dark Bronze |
Material | Aluminum |
Description
48 3/4" Long Corrugated Aluminum Saddle Threshold is a high-quality, American-made threshold designed for easy installation and transitions in interior doorways or between different floor surfaces. With dimensions of 4" wide and 1/4" high, it provides a clean and desirable aesthetic for both residential and light commercial use. ADA Handicap Accessible, it comes with pre-punched holes and screws for convenient installation and can be cut down to a desired length using a hacksaw.
Details:
•Dimensions: 4 ft x 4" Wide x 1/4" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Dark Bronze (DB)
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Details:
•Dimensions: 4 ft x 4" Wide x 1/4" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Dark Bronze (DB)
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Bronze, Trimline, Right Hand, Locking Handle and Keeper, Truth Single Pack (TH 23058)
- MSI Renzo Dove Pickett 2.5 In. X 13 In. Glossy Ceramic White Wall Tile, 62PK (ZOR-PT-0115)
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (CO100993R70 KP RHO 626 PD)
- DELTANA Fire Rated Door Viewer; Satin Chrome Finish (55211U26D-UL)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (6 FT W-50-U)
- RANDALL 3 1/2In. X 5/8In. PLAIN OAK THRES (3 FT WL-50)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (4 FT W-50-U)
- RANDALL 6' x 7" Wide x 1/2" High Corrugated Threshold (6 FT A-82)
- RANDALL 3' Long Corrugated 4" Wide Aluminum Overlap Threshold (3 FT A-2)
- RANDALL 4' x 7" Wide x 1/2" High Corrugated Threshold (4 FT A-82)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- Randall Door Bottoms, Thresholds & Seals