Shop All Door Thresholds
Randall
4' Long Corrugated 4" Wide Aluminum Overlap Threshold
Mfr # 4 FT A-2
Zoro # G610203423
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 4 FT A-2
- Zoro # G610203423
- UPC # 95546045011
- Country of Origin United States
- Category Door Thresholds
Details
Material | Aluminum |
Description
48 3/4" Long Corrugated Aluminum Overlap Threshold is a durable solution for bridging gaps and providing a seamless transition between surfaces. Measuring 4" wide by 3/4" high, this threshold offers reliable performance and aesthetic appeal.
Details:
•Material - Corrugated Aluminum
•Dimensions - 4" Wide x 48 3/4" Long x 3/4" High
•Overlap for 7/16 - 9/16"
•Function - Bridges gaps and provides a seamless transition
•Durability - Made to withstand heavy traffic
•Aesthetic - Enhances the appearance of doorways
•Usage - Suitable for residential or commercial applications
Color - Silver ( Mill Finish)
•Note this is an OVERLAP THRESOLD meaning it is meant to overlap approx 1/2" (7/16-9/16") and reduce down to a lower height. Solid Piece, does not come with predrilled holes.
•Made in USA by Randall Manufacturing part number A-2
Details:
•Material - Corrugated Aluminum
•Dimensions - 4" Wide x 48 3/4" Long x 3/4" High
•Overlap for 7/16 - 9/16"
•Function - Bridges gaps and provides a seamless transition
•Durability - Made to withstand heavy traffic
•Aesthetic - Enhances the appearance of doorways
•Usage - Suitable for residential or commercial applications
Color - Silver ( Mill Finish)
•Note this is an OVERLAP THRESOLD meaning it is meant to overlap approx 1/2" (7/16-9/16") and reduce down to a lower height. Solid Piece, does not come with predrilled holes.
•Made in USA by Randall Manufacturing part number A-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile (ZOR-PT-0624-SAM)
- TRIMLITE 32"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2868pri8433RH10B4916)
- IQ AMERICA WD6104A Wireless Doorbell Pushbutton Replacement Slimline Non-lighted White (WD6104A)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461.3)
- RANDALL 5In. HALF THRESHOLD (3 FT WL-78-A)
- RANDALL 6' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (6 FT A-77)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (4 FT W-50-C-U)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (3 FT W-50-U)
- RANDALL ADJ HEIGHT OAK THRES 3 1/2In. WIDE (3 FT WL-9)
- RANDALL 3' x 8" Wide x 1/2" High Corrugated Threshold (3 FT A-84)
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (4 FT AW-350-G)
- Randall Door Bottoms, Thresholds & Seals