Shop All Door Thresholds
Randall
4' Long Commercial Grade Bumper Threshold 5" Wide 7/8" High
Mfr # 4 FT V-78-P
Zoro # G710203453
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 4 FT V-78-P
- Zoro # G710203453
- UPC # 95546050831
- Country of Origin United States
- Category Door Thresholds
Details
Material | Aluminum |
Description
48 3/4" Long Commercial Grade Bumper Threshold, measuring 5" wide by 7/8" high, is a high-quality, American-made threshold designed for heavy-duty use. It features pre-punched holes for easy installation and comes with screws included. This threshold boasts heavy-gauge aluminum construction with high-quality pile weatherstrip for superior resistance to wear and tear. It provides all-season protection against draft, dust, moisture, and insects, making it ideal for both residential and commercial applications.
Details:
•Dimensions - 48 3/4" Long x 5" Wide x 7/8" High Commercial Grade Bumper Aluminum Threshold
•Material - Heavy gauge aluminum for durability
•Installation - Pre-punched holes and screws included for easy installation
•Center Support - Provides strength and stability
•Durability - Made of durable aluminum for heavy traffic
•Transition - Creates a defined transition between two surfaces
•Usage - Suitable for residential or commercial applications
•Installation - Easy installation without removing the door
•Weather Resistance - High-quality pile weatherstrip provides a watertight seal against the floor
•Customization - Can be cut down to any size
•Colors - Mill Finish Silver (MF)
•Item Number - V-78-P
•Manufacturer - Randall Manufacturing
Details:
•Dimensions - 48 3/4" Long x 5" Wide x 7/8" High Commercial Grade Bumper Aluminum Threshold
•Material - Heavy gauge aluminum for durability
•Installation - Pre-punched holes and screws included for easy installation
•Center Support - Provides strength and stability
•Durability - Made of durable aluminum for heavy traffic
•Transition - Creates a defined transition between two surfaces
•Usage - Suitable for residential or commercial applications
•Installation - Easy installation without removing the door
•Weather Resistance - High-quality pile weatherstrip provides a watertight seal against the floor
•Customization - Can be cut down to any size
•Colors - Mill Finish Silver (MF)
•Item Number - V-78-P
•Manufacturer - Randall Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 5"OD x 7/8"P Traditional Onlay (ONL05X05TR)
- SCHLAGE Universal Strike, ANSI strike (10-025 1316 626)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA20R)
- CECO Window Frame Kit, 3x33 In (LT-B1 3 X 33)
- RANDALL ADJ HEIGHT OAK THRES 3 1/2In. WIDE (3 FT WL-9)
- RANDALL 3" Wide x 3/8" High Corrugated Aluminum Threshold 48 3/4" Long (4 FT A-72)
- RANDALL 4' x 7" Wide x 1/2" High Corrugated Threshold (4 FT A-82)
- RANDALL 3 5/8In. ADJUSTABLE SILL (6 FT AW-350)
- RANDALL UNFINISHED 3 1/2In. X 7/8In. OAK THRES (3 FT W-50-B-U)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (3 FT W-78-CU)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 4 ft. L (325-48)
- Randall Door Accessories