4' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (Silver)
Mfr # 4 FT V-6
Zoro # G410203340
Key Features
- Color Silver
- Material Aluminum
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 4 FT V-6
- Zoro # G410203340
- UPC # 95546000515
- Country of Origin United States
- Category Door Bottoms
Details
Color | Silver |
Material | Aluminum |
Description
Aluminum Adjustable Door Bottom Weatherstrip, The Adjustable Drip cap door bottom is made for 1 3/8" x 1 3/4" thick doors for gaps 1/2" to 1 1/4" is made from high quality, American Made material. The door bottom comes with pre-punched holes for installation and screws are included. It replaces door bottoms of various pre-hung styles, making the installation process a breeze. You can utilize the door bottom featuring an integrated drip cap in its design to achieve a flawless seal under your door.This feature enhances the appearance of any home or business with a clean and appealing aesthetic. Prior to installing, you have the option to customize the threshold length using a hacksaw.
- •Aluminum Adjustable Door Bottom Weatherstrip For 1 3/8" & 1 3/4" Thick Doors For gaps 1/2" to 1 1/4"
- •Patented Design Which Allows A Seamless Adjustable Door Bottom, Aluminum 100% Made in USA by Randall Manufacturing
- •Slotted Installation Holes, Screws into Both Sides of Door, Matching Color Screws Included
- •High Quality Endurance and Stress Tested Vinyl Seal
- •Item Length: 4' Long
- •Item Color: Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 204 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD204X1000)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5041XKWL-26D-41 (5041XKWL-26D-41)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCI285E626S4118F)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- RANDALL SLIDE ON DOOR BOTTOM (P-77-BR)
- RANDALL PLASTIC DOOR BTM DOR 1 3/4In. DOORS (3 FT P-6-BR)
- RANDALL UNIVERSAL DOOR BOTTOM (3 FT V-66)
- RANDALL SLIDE ON DOOR BOTTOM (P-77-WH)
- RANDALL 3' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (White) (3 FT V-6-WH)
- RANDALL BROWN UNIVERSAL DOOR BOTTOM (3 FT V-66-BR)
- M-D Replacment BTM BRN 35-3/4"" (67967)
- Randall Door Accessories