Shop All Anti-slip tapes, Treads & Stair Nosings
Randall
3/4In. BUTT STAIR NOSING
Mfr # 3 FT W-1638-U
Zoro # G110203213
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Unfinished Red Oak
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT W-1638-U
- Zoro # G110203213
- UPC # 95546067105
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Details
Color | Unfinished Red Oak |
Material | Red Oak |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH EDGE Earth Edge 2" Super Cushy Pad (EE000926-15)
- BROTHER Label, Black/White, Labels/Roll: 600 (DK1240)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JR46)
- RANDALL HAMMERED STAIR NOSING (3 FT A-1600-H)
- RANDALL HAM GOLD STAIR NOSING (3 FT A-1600-HG)
- RANDALL SATIN HAM GOLD STAIR NOSING (3 FT A-1600-SHG)
- RANDALL HAM GOLD STAIR NOSING (6 FT A-1600-HG)
- INCOM FloorMarkingTape, T, Yellow, 6inLx6inW, PK25 (LM130Y)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- SUPERGRIT 4" Stair nosing-3'0" Black (142-BLA3)
- Randall Anti-slip tapes, Treads & Stair Nosings