Shop All Door Thresholds
Randall
3' x 8" Wide x 1/2" High Corrugated Threshold
Mfr # 3 FT A-84
Zoro # G510203387
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT A-84
- Zoro # G510203387
- UPC # 95546050558
- Country of Origin United States
- Category Door Thresholds
Details
Material | Aluminum |
Description
36" Long Corrugated Aluminum Saddle Threshold is a high-quality, American-made threshold designed for easy installation and transitions in interior doorways or between different floor surfaces. With dimensions of 8" wide and 1/2" high, it provides a clean and desirable aesthetic for both residential and light commercial use. ADA Handicap Accessible, it comes with pre-punched holes and screws for convenient installation and can be cut down to a desired length using a hacksaw.
Details:
•Dimensions: 3 ft x 8" Wide x 1/2" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Silver / Mill
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Details:
•Dimensions: 3 ft x 8" Wide x 1/2" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Silver / Mill
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Improved Visibility Insect Screening, 60 x 100', Black, 18x18 Mesh, One Roll (3044526)
- KEY-BAK White MiniBak ID, Standard Clip (0056-005)
- CAL-ROYAL PRODUCTS Silver Door Closer (740 ALUM)
- JACKSON Dark Bronze Active Body and Arm Assembly for Left Hand Reverse Bevel Door for 1095 Series Crossbar R (30989313)
- RANDALL OAK THRESHOLD 6In. WIDE (4 FT WL-80)
- RANDALL 6' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (6 FT A-77)
- RANDALL 3' x 5" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-79)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (36" Long) (3 FT A-76)
- RANDALL 6' x 6" Wide x 1/4" High Corrugated Threshold (6 FT A-81)
- RANDALL 3 5/8In. ADJUSTABLE DOOR SILL (3 FT AW-350)
- PEMKO 170A42 42" Saddle Threshold Mill Aluminum (170A42)
- Randall Door Bottoms, Thresholds & Seals