Shop All Door Thresholds
Randall
3' x 4" Wide x 1/4" High Corrugated Aluminum Threshold
Mfr # 3 FT A-77
Zoro # G210203120
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT A-77
- Zoro # G210203120
- UPC # 95546010437
- Country of Origin United States
- Category Door Thresholds
Details
Color | Silver |
Material | Aluminum |
Description
36" Long Corrugated Aluminum Saddle Threshold is a high-quality, American-made threshold designed for easy installation and transitions in interior doorways or between different floor surfaces. With dimensions of 4" wide and 1/4" high, it provides a clean and desirable aesthetic for both residential and light commercial use. ADA Handicap Accessible, it comes with pre-punched holes and screws for convenient installation and can be cut down to a desired length using a hacksaw.
Details:
•Dimensions: 3 ft x 4" Wide x 1/4" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Silver / Mill
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Details:
•Dimensions: 3 ft x 4" Wide x 1/4" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Silver / Mill
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Bright Brass Plate 84003624 (84003624)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- CODEL DOORS 36" x 80" Fir Grain Shaker Exterior Fiberglass Door (3068RHISPFGHER2033C691615B)
- MASTER MAGNETICS FLEX MAGNETIC TAPE1""X10' (07019)
- RANDALL UNFINISHED 5In. OAK THRES (3 FT W-78-U)
- RANDALL 3' Mini Threshold, Door Bottom 1 1/4" Wide 3/8"-1/2" High (3 FT V-5)
- RANDALL UNFINISHED 6In. OAK THRES (4 FT W-80-U)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (4 FT W-50-U)
- RANDALL 3 5/8In. ADJUSTABLE DOOR SILL (3 FT AW-350)
- RANDALL 4' x 4" Wide x 1/4" High Corrugated Dark Bronze Anodized Threshold (4 FT A-77-DB)
- PEMKO 172A36 36" Saddle Threshold Mill Aluminum (172A36)
- Randall Door Accessories