Shop All Door Thresholds
Randall
3' X 3 1/4" Wide x 7/8" High Aluminum Threshold with Vinyl Seal
Mfr # 3 FT V-4
Zoro # G310203068
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT V-4
- Zoro # G310203068
- UPC # 95546000362
- Country of Origin United States
- Category Door Thresholds
Details
Color | Silver |
Material | Aluminum |
Description
36" Long Economy Vinyl Seal Threshold, 3 1/4" wide and 7/8" high threshold made of high-quality, American-made aluminum with a vinyl seal. It is designed for easy installation, providing protection against draft, dust, moisture, and insects. The threshold is suitable for both residential and commercial use, and it can be cut to a desired length using a hacksaw.
•Pre-punched holes and screws included for easy installation
•Economical choice with superior resistance to wear and tear
•Provides all-season protection against draft, dust, moisture, and insects
•Suitable for both residential and commercial use
•Can be cut down to a desired length using a hacksaw
•Creates a defined transition between surfaces
•Vinyl strips on the base ensure a weather-tight seal against the floor
•Dimensions: 3 1/4 in. Wide x 0.875 in. High
•Medium gauge aluminum recommended for medium-heavy traffic
•Easy installation without removing the door
Colors: Mill Finish Silver (MF)
•Pre-punched holes and screws included for easy installation
•Economical choice with superior resistance to wear and tear
•Provides all-season protection against draft, dust, moisture, and insects
•Suitable for both residential and commercial use
•Can be cut down to a desired length using a hacksaw
•Creates a defined transition between surfaces
•Vinyl strips on the base ensure a weather-tight seal against the floor
•Dimensions: 3 1/4 in. Wide x 0.875 in. High
•Medium gauge aluminum recommended for medium-heavy traffic
•Easy installation without removing the door
Colors: Mill Finish Silver (MF)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Satin Nickel Cylinders (8BR0205.004)
- J.W. WINCO JW Winco GN115-KG-6-SW Cam Latch (115-KG-6-SW)
- SPEC Disc Spring, 0.138, SS, Belleville, PK10 (B0281015S)
- STRYBUC Casement Operator Aluminum (36-448)
- RANDALL BROWN 5 3/4In. ADJUSTABLE SILL (6 FT AW-575-BR)
- RANDALL 3 5/8In. ADJUSTABLE DOOR SILL (3 FT AW-350)
- RANDALL 3 1/2In. X 5/8In. PLAIN OAK THRES (3 FT WL-50)
- RANDALL UNFINISHED 6In. OAK THRES (6 FT W-80-U)
- RANDALL OAK THRESHOLD 6In. WIDE (4 FT WL-80)
- RANDALL 3' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-77)
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-BR)
- Randall Door Accessories