Shop All Door Thresholds
Randall
3' x 2 1/2" Wide Flat Aluminum Threshold 1/4" High
Mfr # 3 FT A-70-M
Zoro # G610203164
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT A-70-M
- Zoro # G610203164
- UPC # 95546000423
- Country of Origin United States
- Category Door Thresholds
Details
Color | Silver |
Material | Aluminum |
Description
36" Long Aluminum Flat Threshold is a high-quality, American-made threshold with dimensions of 2 1/2" wide and 1/4" high. It is designed for easy installation, featuring pre-punched holes and included screws. The threshold is suitable for creating transitions in interior doorways or between different floor surfaces, providing a clean and desirable aesthetic for homes or businesses. ADA Handicap Accessible, it can be cut down to a desired length using a hacksaw.
Details:
•3 ft x 2 1/2" Wide x 1/4" High Smooth Aluminum Threshold
•American-made with high-quality materials
•Pre-punched holes and screws included for easy installation
•Suitable for creating transitions in interior doorways or between floor surfaces
•Can be cut down to any size using a hacksaw
•Medium/Light Gauge Aluminum recommended for Light Commercial or Residential Use
•ADA Handicap Accessible
•Color: Silver
•Made of durable aluminum for heavy traffic
•Creates a defined transition between two surfaces
•Suitable for both residential and commercial use
Details:
•3 ft x 2 1/2" Wide x 1/4" High Smooth Aluminum Threshold
•American-made with high-quality materials
•Pre-punched holes and screws included for easy installation
•Suitable for creating transitions in interior doorways or between floor surfaces
•Can be cut down to any size using a hacksaw
•Medium/Light Gauge Aluminum recommended for Light Commercial or Residential Use
•ADA Handicap Accessible
•Color: Silver
•Made of durable aluminum for heavy traffic
•Creates a defined transition between two surfaces
•Suitable for both residential and commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Open White Plastic Grommet for 5" Diameter Hole (67000WH)
- PRIME-LINE Screen Frame Kit, 7/16 in. 3/4 in. x 36 in., Mill Finish 1 Kit (PL 7800)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 2-5/8" Proj (997M 689)
- STERLING SEAL & SUPPLY 014 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A014X1000)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (3 FT W-50-C-U)
- RANDALL 5In. HALF THRESHOLD (4 FT W-78-A-U)
- RANDALL 6' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (6 FT A-77)
- RANDALL 5In. HALF THRESHOLD (3 FT WL-78-A)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (4 FT WL-50-C)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (3 FT WL-50-C)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (513-6)
- Randall Door Thresholds