3" Wide x 3/8" High Corrugated Aluminum Threshold 36" Long
Mfr # 3 FT A-72
Zoro # G310203136
Key Features
- Color Silver
- Material Aluminum
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT A-72
- Zoro # G310203136
- UPC # 95546000348
- Country of Origin United States
- Category Door Thresholds
Details
Color | Silver |
Material | Aluminum |
Description
36" Long Corrugated Aluminum Threshold , The Corrugated Aluminum Saddle Threshold 3" wide by 3/8" High is a high quality, American made threshold. The threshold comes with pre-punched holes for installation and screws are included. We included installation instructions in the package making this a very easy installation. You can use the Aluminum corrugated Threshold to create a transition in an interior doorway and with the combination of our adjustable door bottom it will give you a perfect seal under your door. It creates a clean desirable aesthetic to any home or business. Before installation, you can cut down the threshold to a desired length by using a hacksaw.
- •3" Wide x 3/8" High Corrugated Aluminum Threshold
- •Punched Mounting Holes with Screws Included
- •Can be cut down to any size
- •ADA Handicap Accessible
- •Colors: Mill Finish Silver
- • Length: 3' Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Bright Brass, Super Deadbolt Strike (Single Pack) (U 9425)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Straig (R35-1105)
- ZORO SELECT Brown Viton O-Ring, Dash 111, PK50 (ZUSAVB75111)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- RANDALL 6' x 7" Wide x 1/2" High Corrugated Threshold (6 FT A-82)
- RANDALL OAK THRESHOLD 6In. WIDE (4 FT WL-80)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (4 FT W-78-CU)
- RANDALL BROWN 5 3/4In. ADJUSTABLE SILL (6 FT AW-575-BR)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (4 FT W-50-U)
- RANDALL 5In. HALF THRESHOLD (3 FT WL-78-A)
- M-D THRS THRMBRK ADJ SNA 36"" (49008)
- Randall Door Bottoms, Thresholds & Seals