Shop All Door Thresholds
Randall
3' Mini Threshold, Door Bottom 1 1/4" Wide 3/8"-1/2" High
Mfr # 3 FT V-5
Zoro # G710202951
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT V-5
- Zoro # G710202951
- UPC # 95546000379
- Country of Origin United States
- Category Door Thresholds
Details
Color | Silver |
Material | Aluminum |
Description
36" Long Mini Vinyl Seal Threshold, measuring 1 1/4" wide by 3/8" high, is a high-quality, American-made threshold suitable for creating transitions in interior doorways. It features pre-punched holes for installation, and the vinyl can be removed to locate them easily. This mini aluminum threshold is designed with high-quality vinyl for superior resistance to wear and tear, providing all-season protection against draft, dust, moisture, and insects. It offers a clean aesthetic and can be cut to size for customization.
Details:
•Dimensions - 3 Ft Long x 1 1/4" Wide x 3/8" High Mini Vinyl Seal Aluminum Threshold
•Material - Light gauge aluminum for low traffic commercial or residential use
•Installation - Pre-punched holes for easy installation (screws not included)
•Customization - Can be cut down to any size
•Durability - Made of durable aluminum for light traffic
•Transition - Creates a defined transition between two surfaces
•Usage - Suitable for residential or commercial use
•Installation - Can be easily cut with a hacksaw to the desired length
•Weather Resistance - High-quality vinyl provides a weather-tight seal against the floor
•Protection - Offers all-season protection against drafts, dust, moisture, and insects
•Colors - Mill Finish Silver (MF)
•Item Number - V-5
•Manufacturer - Randall Manufacturing
Details:
•Dimensions - 3 Ft Long x 1 1/4" Wide x 3/8" High Mini Vinyl Seal Aluminum Threshold
•Material - Light gauge aluminum for low traffic commercial or residential use
•Installation - Pre-punched holes for easy installation (screws not included)
•Customization - Can be cut down to any size
•Durability - Made of durable aluminum for light traffic
•Transition - Creates a defined transition between two surfaces
•Usage - Suitable for residential or commercial use
•Installation - Can be easily cut with a hacksaw to the desired length
•Weather Resistance - High-quality vinyl provides a weather-tight seal against the floor
•Protection - Offers all-season protection against drafts, dust, moisture, and insects
•Colors - Mill Finish Silver (MF)
•Item Number - V-5
•Manufacturer - Randall Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORE Ring Gasket, 1-1/2 In, Expanded PTFE (STYLE 800)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18", 1" (WG1-18-10)
- ADAMS RITE Deadlatch, 1-1/8" BS, Flat FP, US28, Radius 4-5/8" Stk, LH (4510-35-102-628)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- RANDALL 5" Wide x 1/2" High Corrugated Aluminum Threshold (36" Long) (3 FT A-78)
- RANDALL ADJ HEIGHT OAK THRES 3 1/2In. WIDE (3 FT WL-9)
- RANDALL 3' x 7" Wide x 1/2" High Corrugated Threshold (3 FT A-82)
- RANDALL 6' x 6" Wide x 1/4" High Corrugated Threshold (6 FT A-81)
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-BR)
- RANDALL OAK THRESHOLD 5In. WIDE (4 FT WL-78)
- PEMKO 151A72 72" Saddle Threshold Mill Aluminum (151A72)
- Randall Door Accessories