Shop All Door Thresholds
Randall
3' Long Bumper Threshold W/ Vinyl Bulb 5/8" X 3 1/2"
Mfr # 3 FT V-8
Zoro # G710203033
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT V-8
- Zoro # G710203033
- UPC # 95546000409
- Country of Origin United States
- Category Door Thresholds
Details
Color | Silver |
Material | Aluminum |
Description
36" Long Aluminum Bumper Vinyl Threshold, measuring 3" wide by 5/8" high, is designed to elevate the functionality and aesthetics of your doorway. Crafted with durability and innovation in mind, this threshold ensures exceptional sealing and protection against the elements. Its Vinyl Seal forms an airtight barrier, keeping out drafts, dust, and contaminants, while the user-friendly installation process, including screws in the package, makes setup hassle-free.
Details:
•Dimensions: 3 FT Long x 3" Wide x 5/8" Aluminum Bumper Threshold
•Vinyl Seal: Creates airtight seal with the door, keeping out air, dust, and contaminants
•Screws Included: Hassle-free installation with included screws
•Material: Medium gauge aluminum recommended for commercial or residential use
•Durability: Made of durable aluminum for medium-heavy traffic
•Transition: Creates a defined transition between two surfaces
•Usage: Suitable for residential or commercial use
•Installation: Easy installation without removing the door
•Weather Resistance: High-quality vinyl provides superior resistance to wear and tear
•Protection: Provides all-season protection against drafts, dust, moisture, and insects
•Customization: Can be cut down to any size
•Colors: Mill Finish Silver (MF)
•Item Number: V-8
•Manufacturer: Randall Manufacturing
Details:
•Dimensions: 3 FT Long x 3" Wide x 5/8" Aluminum Bumper Threshold
•Vinyl Seal: Creates airtight seal with the door, keeping out air, dust, and contaminants
•Screws Included: Hassle-free installation with included screws
•Material: Medium gauge aluminum recommended for commercial or residential use
•Durability: Made of durable aluminum for medium-heavy traffic
•Transition: Creates a defined transition between two surfaces
•Usage: Suitable for residential or commercial use
•Installation: Easy installation without removing the door
•Weather Resistance: High-quality vinyl provides superior resistance to wear and tear
•Protection: Provides all-season protection against drafts, dust, moisture, and insects
•Customization: Can be cut down to any size
•Colors: Mill Finish Silver (MF)
•Item Number: V-8
•Manufacturer: Randall Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 5 ft. (1389)
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-300-0400)
- PRIME-LINE Extension Spring Cable Set, 1/8 in. x 13-1/2 ft., Galvanized Carbon 1 Set (GD 52262)
- ZORO SELECT Magnetic Door Holder, Brass, Brass, Wall (1XNP8)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (3 FT W-50-U)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (4 FT WL-50-C)
- RANDALL Adjustable Door Bottom and Threshold Combo Pack 36" (3 FT AV-6)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (36" Long) (3 FT A-76)
- RANDALL 4' x 4" Wide x 1/4" High Corrugated Dark Bronze Anodized Threshold (4 FT A-77-DB)
- RANDALL OAK THRESHOLD 6In. WIDE (4 FT WL-80)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013-36)
- Randall Door Accessories