Shop All Door Sweeps
Randall
3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1"
Mfr # 3 FT BS-100-G
Zoro # G310203112
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT BS-100-G
- Zoro # G310203112
- UPC # 95546099236
- Country of Origin United States
- Category Door Sweeps
Details
Color | Gold |
Material | Aluminum |
Description
36" Brush Sweep designed for door gaps up to 1". This heavy-weight sweep with a gold aluminum holder and a 3/4" black brush door sweep provides an efficient solution for sealing gaps, preventing contaminants from entering, and enhancing energy efficiency. With an easy installation process, slotted mounting holes, and the option to customize the length using a hacksaw, this product offers both practicality and aesthetic appeal for residential or commercial use.
Details:
•Heavy Weight Sweep with Vinyl Seal
•Dimensions: 1" Clear Anodized Aluminum holder with 3/4" black brush door sweep
•Brush Sweep Gaps Up to 1" between floor and door
•.006 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 3' Long
•Color: Gold
Details:
•Heavy Weight Sweep with Vinyl Seal
•Dimensions: 1" Clear Anodized Aluminum holder with 3/4" black brush door sweep
•Brush Sweep Gaps Up to 1" between floor and door
•.006 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 3' Long
•Color: Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Tailpiece B600086 (B600086)
- NU-SET Commercial Grade Privacy Lever (KINGSTON-B-26D)
- DEFLECTO S Hooks, Metal, Silver, PK50, 50PK (20013)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinder (ALX50P ATH 626AM)
- RANDALL UNFINISHED CLEAR WOOD SWEEP (3 FT WV-64)
- RANDALL ADHESIVE BACKED PLASTIC SWEEP (3 FT P-61-CL)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-BLK)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (4 FT V-62T-WH)
- RANDALL 3' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-BR)
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-G)
- FROST KING 0.2 in. H X 2 in. W X 36 in. L Aluminum Door Sweep Silver (SB36)
- Randall Door Accessories