Shop All Door Sweeps
Randall
3' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2"
Mfr # 3 FT BS-220-BR
Zoro # G510203097
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT BS-220-BR
- Zoro # G510203097
- UPC # 95546099366
- Country of Origin United States
- Category Door Sweeps
Details
Color | Brown |
Material | Aluminum |
Description
36" Brush Sweep designed for door gaps up to 1 1/2". This heavy-weight sweep with a brown aluminum holder. Door sweep provides an efficient solution for sealing gaps, preventing contaminants from entering, and enhancing energy efficiency. With an easy installation process, slotted mounting holes, and the option to customize the length using a hacksaw, this product offers both practicality and aesthetic appeal for residential or commercial use.
Details:
•Heavy Weight Sweep with Vinyl Seal
•Brush Sweep for Gaps Up to 1 1/2" between floor and door
•.012 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 3' Long
•Color: Brown
Details:
•Heavy Weight Sweep with Vinyl Seal
•Brush Sweep for Gaps Up to 1 1/2" between floor and door
•.012 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 3' Long
•Color: Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A06 Cam, 626, 4 Pack (1070-114-A06-6 626 (4PK))
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-12W-52)
- ZORO SELECT Cam Latch, Keyed, Black Plastic (4RRF8)
- RANDALL BROWN HEAVY DUTY SWEEP UP TO 1 3/8In. (3 FT V-63-BR)
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-G)
- RANDALL 4' Clear Anodized Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100)
- RANDALL HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (4 FT V-62T-WH)
- RANDALL 7' Black Aluminum Brush Door Sweep For Gap Up To 1 1/2" (7 FT BS-220-BLK)
- RANDALL ECONOMY SWEEP (3 FT V-60)
- Randall Door Bottoms, Thresholds & Seals