Shop All Door Sweeps
Randall
3' Black Aluminum Brush Door Sweep For Gap Up To 1"
Mfr # 3 FT BS-100-BLK
Zoro # G410202923
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT BS-100-BLK
- Zoro # G410202923
- UPC # 95546099717
- Country of Origin United States
- Category Door Sweeps
Details
Color | Black |
Material | Aluminum |
Description
36" Brush Sweep designed for door gaps up to 1". This heavy-weight sweep with a black aluminum holder and a 3/4" black brush door sweep provides an efficient solution for sealing gaps, preventing contaminants from entering, and enhancing energy efficiency. With an easy installation process, slotted mounting holes, and the option to customize the length using a hacksaw, this product offers both practicality and aesthetic appeal for residential or commercial use.
Details:
•Heavy Weight Sweep with Vinyl Seal
•Dimensions: 1" Clear Anodized Aluminum holder with 3/4" black brush door sweep
•Brush Sweep Gaps Up to 1" between floor and door
•.006 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 3' Long
•Color: Black
Details:
•Heavy Weight Sweep with Vinyl Seal
•Dimensions: 1" Clear Anodized Aluminum holder with 3/4" black brush door sweep
•Brush Sweep Gaps Up to 1" between floor and door
•.006 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 3' Long
•Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 386 (ZUSAS70FDA386)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4FCW7)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG40)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R510B)
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1" (3 FT BS-100-G)
- RANDALL 3' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-BR)
- RANDALL ECONOMY SWEEP (3 FT V-60)
- RANDALL 4' Clear Anodized Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100)
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-G)
- RANDALL 4' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-BR)
- M-D M-D 0.25 in. H X 2.38 in. W X 36 in. L Bronze Vinyl Door Sweep Bronze (69633)
- Randall Door Sweeps