3' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (Brown)
Mfr # 3 FT V-6-BR
Zoro # G910202942
Key Features
- Color Brown
- Material Aluminum
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT V-6-BR
- Zoro # G910202942
- UPC # 95546050503
- Country of Origin United States
- Category Door Bottoms
Details
Color | Brown |
Material | Aluminum |
Description
Aluminum Adjustable Door Bottom Weatherstrip, The Adjustable Drip cap door bottom is made for 1 3/8" x 1 3/4" thick doors for gaps 1/2" to 1 1/4" is made from high quality, American Made material. The door bottom comes with pre-punched holes for installation and screws are included. It replaces door bottoms of various pre-hung styles, making the installation process a breeze.You can utilize the door bottom featuring an integrated drip cap in its design to achieve a flawless seal under your door.This feature enhances the appearance of any home or business with a clean and appealing aesthetic. Prior to installing, you have the option to customize the threshold length using a hacksaw.
- •Aluminum Adjustable Door Bottom Weatherstrip For 1 3/8" & 1 3/4" Thick Doors For gaps 1/2" to 1 1/4"
- •Patented Design Which Allows A Seamless Adjustable Door Bottom, Aluminum 100% Made in USA by Randall Manufacturing
- •Slotted Installation Holes, Screws into Both Sides of Door, Matching Color Screws Included
- •High Quality Endurance and Stress Tested Vinyl Seal
- •Item Length: 3' Long
- •Item Color: Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Left Hand Rotary, No Strike, Eberhard Only (EMC 1T-400 ZN LH)
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Extruded Aluminum Construction, White (Single Pack) (MP4220-1)
- USA INDUSTRIALS EPDM O-Ring - Dash 328, PK 5 (ZUSAE70328)
- ROHDE Pull Handle, Powder Coated, Powder Coated, Threaded Studs (KW-30.017.84)
- RANDALL VINLY DOOR BTM 1 3/4In.- 2In. THICK DOORS (3 FT P-12-BR)
- RANDALL PLASTIC DOOR BTM DOR 1 3/4In. DOORS (3 FT P-6-BR)
- RANDALL PLASTIC DOOR BTM DOR 1 3/4In. DOORS (3 FT P-6-WH)
- RANDALL SLIDE ON DOOR BOTTOM (P-77-BR)
- RANDALL WHITE UNIVERSAL DOOR BOTTOM (3 FT V-66-WH)
- RANDALL 3' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (White) (3 FT V-6-WH)
- PEMKO Door Bottom, Anodized, 48 in.L (2113GV48)
- Randall Door Bottoms