Shop All Door Thresholds
Randall
3' Adjustable Height Aluminum Threshold W/Vinyl Seal 4" Wide for Gaps 1" to 1 1/2"
Mfr # 3 FT V-9
Zoro # G710203132
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT V-9
- Zoro # G710203132
- UPC # 95546010248
- Country of Origin United States
- Category Door Thresholds
Details
Color | Silver |
Material | Aluminum |
Description
36" Adjustable Threshold, measuring 3 1/2" wide by 5/8” to 1 1/8” high, offers innovative design to seamlessly adapt to varying gap sizes between your floor and door. With a straightforward installation process and included screws, it provides hassle-free setup. Crafted with precision and care, this threshold reflects outstanding American craftsmanship, offering both functionality and durability. It effectively defends against drafts, dust, and insects while enhancing the aesthetic appeal of any entryway.
Details:
•Dimensions- Adjustable Threshold 3 1/2" Wide by 5/8” to 1 1/8” height.
•Adjustability- Adjustable Vinyl Seal with Patented Push Bar Design for a perfect seal
Screws Included.
•Material- Heavy Gauge Aluminum recommended for Commercial or Residential Use.
•Durability- Made of durable aluminum for medium-heavy traffic.
•Transition- Creates a defined transition between two surfaces.
•Use- Suitable for Residential or Commercial Use
•Installation- Easy installing without removing the door.
•Quality- High-quality Vinyl for Superior Resistance to Wear and Tear.
•Protection- Provides all-season protection against drafts, dust, moisture, and insects.
•Seal- Vinyl strips on the base provide a watertight seal against the floor.
•Dimensions- 3 1/2 in. Wide | H x 36", 48", or 72"
•Item Number- V-9
•Color- Silver (Mill Finish)
•Manufacturer- Randall Manufacturing
Details:
•Dimensions- Adjustable Threshold 3 1/2" Wide by 5/8” to 1 1/8” height.
•Adjustability- Adjustable Vinyl Seal with Patented Push Bar Design for a perfect seal
Screws Included.
•Material- Heavy Gauge Aluminum recommended for Commercial or Residential Use.
•Durability- Made of durable aluminum for medium-heavy traffic.
•Transition- Creates a defined transition between two surfaces.
•Use- Suitable for Residential or Commercial Use
•Installation- Easy installing without removing the door.
•Quality- High-quality Vinyl for Superior Resistance to Wear and Tear.
•Protection- Provides all-season protection against drafts, dust, moisture, and insects.
•Seal- Vinyl strips on the base provide a watertight seal against the floor.
•Dimensions- 3 1/2 in. Wide | H x 36", 48", or 72"
•Item Number- V-9
•Color- Silver (Mill Finish)
•Manufacturer- Randall Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (5-Pack) (SP-2891-51-BSN-5)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-2 (01-30026-2)
- HY-KO Key Blank Chicago Cg16 (11010CG16)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, Silicone (40MPX-BUZ-XR-300)
- RANDALL 3 1/2In. X 5/8In. HALF THRES (4 FT W-50-A-U)
- RANDALL OAK THRESHOLD 5In. WIDE (4 FT WL-78)
- RANDALL 7' x 2 1/2" Wide Flat Aluminum Threshold 1/4" High (6 FT A-70-M)
- RANDALL 6' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (6 FT A-77)
- RANDALL 3' Long Corrugated 4" Wide Aluminum Overlap Threshold (3 FT A-2)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (6 FT W-78-CU)
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- Randall Door Accessories