3 3/4" Wide Heavy Duty Vinyl Seal Threshold for Gaps 3/4" to 1"
Mfr # 3 FT V-1-A
Zoro # G009676258
Key Features
- Color Silver
- Material Aluminum
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT V-1-A
- Zoro # G009676258
- UPC # 95546000294
- Country of Origin United States
- Category Door Thresholds
Details
Color | Silver |
Material | Aluminum |
Description
3 3/4" Wide Aluminum Threshold With Vinyl, The 3 FT Heavy Duty Vinyl Seal Threshold For Gaps 3/4" to 1" by 3 1/4", is designed to bridge the gap between your floor and door seamlessly. This threshold is the ideal solution for spaces with 3/4" to 1" gaps, providing an effective barrier against drafts, dust and energy saver. Crafted with top-notch materials, it features a combination of heavy-duty high-quality vinyl and robust heavy-gauge aluminum, ensuring long-lasting durability and performance. Its straightforward installation process ensures a snug fit that seamlessly integrates with your door, providing reliable insulation and creating a cozier indoor environment.
- •3 FT (36")Heavy Duty Vinyl Seal Threshold For Gaps 3/4" to 1" Between Floor and Door
- •Heavy Duty High Quality Vinyl and Heavy Gauge Aluminum 100% Made in USA by Randall Manufacturing
- •3 1/4" and 3 3/4" Width Sizes Available 3 3/4" is More Heavy Duty
- •Screws Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., White (24SH-RG-0150-125-0150)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2881)
- NATIONAL HARDWARE Hndrail Bracket Orb 3.1" (N332-833)
- RANDALL 6' x 6" Wide x 1/4" High Corrugated Threshold (6 FT A-81)
- RANDALL UNFINISHED 5In. OAK THRES (6 FT W-78-U)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (6 FT W-78-CU)
- RANDALL 7' x 2 1/2" Wide Flat Aluminum Threshold 1/4" High (6 FT A-70-M)
- RANDALL 5In. HALF THRESHOLD (4 FT W-78-A-U)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (4 FT W-50-U)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (3 FT W-78-CU)
- Randall Door Accessories