Shop All Aluminum Angles
Randall
2In. X 2In. X 1/4In. ANGLE
Mfr # 4 FT M-668-B
Zoro # G510203257
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Randall
- MFR # 4 FT M-668-B
- Zoro # G510203257
- UPC # 95546015977
- Country of Origin United States
- Category Aluminum Angles
Details
Material | Aluminum |
Color | Clear Anodized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- ZORO SELECT Music Wire, Type 302 SS, 15, 0.035 In (29035)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-UHMW-4)
- RANDALL 2In. ANGLE 1/16In. WALL (4 FT M-668-A)
- RANDALL DIVIDER FOR 1/2In. (4 FT M-2332)
- RANDALL DIVIDER FOR 1/2In. (8 FT M-2332)
- RANDALL 3/4In. X 1/8In. ANGLE (6 FT M-638)
- RANDALL DIVIDER FOR 1/4In. (4 FT M-2324)
- RANDALL 1 1/4In. X 1/8In. ANGLE (8 FT M-654)
- FATH Connection Angle, 45 Series (093WD4590)
- Randall Aluminum Angles