Shop All Aluminum Bar Stock
Randall
2In. X 1/4In. BAR
Mfr # 8 FT M-568-A
Zoro # G710203194
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 8 FT M-568-A
- Zoro # G710203194
- UPC # 95546004520
- Country of Origin United States
- Category Aluminum Bar Stock
Details
Material | Aluminum |
Color | Clear Anodized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X1678HT-25)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.078" Thick (1UTT2)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL06.00XOH)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- RANDALL 1 1/2In. X 1/4In. BAR (8 FT MF-560-A)
- RANDALL 1In. X 1/8In. BAR (4 FT MF-548-A)
- RANDALL 1 1/2In. X 1/4In. BAR (4 FT MF-560-A)
- RANDALL 1In. X 1/16In. BAR (4 FT M-548-B)
- RANDALL 2In. X 1/8In. BAR (6 FT M-568)
- RANDALL 1/2In. X 1/8In. BAR (6 FT M-532)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- Randall Aluminum Bar Stock