Shop All Molding and Trim
Randall
2In. SEAM BINDER
Mfr # 6 FT W-68-U
Zoro # G410203180
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Red Oak
- Color Unfinished Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 6 FT W-68-U
- Zoro # G410203180
- UPC # 95546011139
- Country of Origin United States
- Category Molding and Trim
Details
Material | Red Oak |
Color | Unfinished Red Oak |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- LOCKEY Lockey: MS40 Combination Slide Bolt Lock (LK-MS-40)
- STERLING SEAL & SUPPLY 380 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD380X50)
- LAB IC-Short Springs for Arrow IC, Falcon, Schlage SFIC, Medeco Keymark - Vial 100 (LAB-108FV1)
- RANDALL 2In. WIDE SEAM BINDER (3 FT WL-68)
- RANDALL 1 1/2In. COUNTER EDGE (4 FT W-160-U)
- RANDALL 1 3/4In. HAMMERED SEAM BINDER (3 FT A-64-H)
- RANDALL 2In. SEAM BINDER (8 FT W-68-U)
- RANDALL 1 3/4In. SHG SEAM BINDER (6 FT A-64-SHG)
- RANDALL OVERLAP EDGING FOR 3/8In. (8 FT W-1230-U)
- DESIGNS OF DISTINCTION 7/8in Aluminum L-Channel - 72inL - Satin Brass (01110451SB1)
- Randall Molding and Trim