Shop All Aluminum Angles
Randall
1In. X 1In. X 1/8In. ANGLE
Mfr # 4 FT M-648-A
Zoro # G210203168
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 4 FT M-648-A
- Zoro # G210203168
- UPC # 95546015632
- Country of Origin United States
- Category Aluminum Angles
Details
Material | Aluminum |
Color | Clear Anodized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1 in W (18S1-24)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 1" W (BULK-PS-AC-1036)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.250" Thick (1UTT9)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- RANDALL 2In. ANGLE 1/16In. WALL (4 FT M-668-A)
- RANDALL 1 1/2In. X 1/16In. ANGLE (8 FT MF-660-A)
- RANDALL 1 1/4In. X 1/8In. ANGLE (6 FT M-654)
- RANDALL DIVIDER FOR 1/4In. (8 FT M-2324)
- RANDALL DIVIDER FOR 1/4In. (6 FT M-2324)
- RANDALL 3/4In. X 1/16In. ANGLE (6 FT MF-638-A)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- Randall Aluminum Angles