Shop All Aluminum Bar Stock
Randall
1In. X 1/4In. BAR
Mfr # 8 FT M-548
Zoro # G310203471
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Anodized
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 8 FT M-548
- Zoro # G310203471
- UPC # 95546004421
- Country of Origin United States
- Category Aluminum Bar Stock
Details
Color | Clear Anodized |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Brass, 1/4 in. x 3 ft., PK4 (1165)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/16 in Thick, Black (CNES593165/850T)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (7166_12_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7684_72_0)
- RANDALL 1In. X 1/4In. BAR (4 FT MF-548)
- RANDALL 2In. X 1/8In. BAR (6 FT M-568)
- RANDALL 1In. X 1/16In. BAR (4 FT M-548-B)
- RANDALL 1/2In. X 1/8In. BAR (6 FT M-532)
- RANDALL 2In. X 1/4In. BAR (8 FT M-568-A)
- RANDALL 1In. X 1/8In. BAR (4 FT MF-548-A)
- ONLINEMETALS 10" x 6" x 0.25" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13214)
- Randall Aluminum Bar Stock