Shop All Aluminum U-Channel Stock
Randall
1In. CHANNEL
Mfr # 4 FT M-4048
Zoro # G610203232
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 4 FT M-4048
- Zoro # G610203232
- UPC # 95546015946
- Country of Origin United States
- Category Aluminum U-Channel Stock
Details
Material | Aluminum |
Color | Clear Anodized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Half Hard Temper, 0.156" dia. (8165)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-11)
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- ZORO SELECT SS Round Bar 303, 60 in Overall L (2013_60_0)
- RANDALL CHANNEL FOR 1/4In. (6 FT M-4024)
- RANDALL CHANNEL FOR 1/2In. (8 FT M-4032)
- RANDALL CHANNEL FOR 3/4In. (6 FT M-4038)
- RANDALL CHANNEL FOR 3/4In. (4 FT M-4038)
- RANDALL CHANNEL FOR 1/4In. (8 FT M-4024)
- STEELWORKS Boltmaster 11384 0.75 x 48 in. Aluminium Trim Channel (607663)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- Randall Aluminum U-Channel Stock