Shop All Ductless AC Installation Accessories
Ranco
Universal Control Board and Remote
Mfr # UBV03221-01
Zoro # G7825426
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 39/64 in
- For Use With Mini Split Air Conditioner Units
- Width 6 29/32 in
- Includes Remote Control, Control Board, and Wiring Harness
- Accessory Type Universal Air Conditioning Split Control Board and Universal Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranco
- MFR # UBV03221-01
- Zoro # G7825426
- Country of Origin China
- Category Ductless AC Installation Accessories
Dimensions
Height | 1 39/64 in |
Width | 6 29/32 in |
Details
For Use With | Mini Split Air Conditioner Units |
Item | Universal Control Board and Remote |
Includes | Remote Control, Control Board, and Wiring Harness |
Accessory Type | Universal Air Conditioning Split Control Board and Universal Remote Control |
Description
Universal Air Conditioning Split Control Board and Universal Remote Control, For Use With Mini Split Air Conditioner Units, 1 39/64 in Height, 6 29/32 in Width, Includes Remote Control, Control Board, and Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 14x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- HONEYWELL Q7230A1005 Interface Module (Q7230A1005)
- IMPERIAL MFG Galvanized Reducer (GV1415)
- HONEYWELL Th401 120/240V Digital Spst (TH401)
- RANCO Universal Control Board and Remote, 6" H (UCV118-01)
- DIVERSITECH End Cap, 3/8 In. L, 3-7/8 In. H, PK4 (230-MBCW)
- DIVERSITECH Three Phase Motor Protector (DTP-3)
- SUPCO Tube Piercing, SF39 Series (SF3090)
- MRCOOL 16ft Lineset for 24K Indoor (MC16-3858)
- SUPCO Red Silicone Tubing, 3/16"-5 ft. (SSRT3165)
- SUPCO Red Silicone Tubing, 1/4"-5 ft. (SSRT145)
- Ranco Ductless AC Installation Accessories