Shop All Thermostat Guards and Accessories
Ranco
Thermostat
Mfr # A22-391
Zoro # G8104336
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Fits Brand Addison, Admiral, Ajax, Alco, Amana, American Air Filter, AMF-Wyott, Arkla, Borg Warner, Cabell, Carrier, Crosley
- For Use With Commercial Refrigerators and Freezers
- Standards cRUus Certified, UL SA512
- Minimum Control Temperature -34 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A22-391
- Zoro # G8104336
- UPC # 662013920289
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Capillary Length | 66 in |
Details
Item | Pneumatic Thermostat |
Includes | Mounting Hardware |
Fits Brand | Addison, Admiral, Ajax, Alco, Amana, American Air Filter, AMF-Wyott, Arkla, Borg Warner, Cabell, Carrier, Crosley |
For Use With | Commercial Refrigerators and Freezers |
Standards | cRUus Certified, UL SA512 |
Minimum Control Temperature | -34 Degrees F |
Maximum Control Temperature | 67 Degrees F |
Temperature Control Range | -34 Degrees to 67 Degrees F |
Description
Pneumatic Thermostat, Capillary Length 66 in, Includes Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS SCROLL REG 4x10" W/DMP PB (A03-R4410-605)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 8 (21C094)
- YELLOW JACKET R600a/290 MANIF/HOSES CLAM (41868)
- MAXITROL R600Z-3/4" Regulator Zero (R600Z-3/4")
- RANCO Temperature Sensor, Gray, 22 Gauge Cable (1309007-044)
- RANCO Thermostat (C12-5241)
- JOHNSON CONTROLS Temperature Sensor Wall Mount Plate, White (TE-1800-9600)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635AM-2)
- JOHNSON CONTROLS Surface Mounting Clip, Indoor, Metal, For A99 Sensors (A99-CLP-1)
- IFM Converter, Analog (TP3237)
- SUPCO Thermostat Guard, BTG54VL (BTG-54VL)
- Ranco Thermostat Guards and Accessories