Shop All Control Parts
Ranco
Temperature Control, SPST, 72" Cap
Mfr # A22-1112
Zoro # G9915748
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ranco
- Includes Hardware, Quick Connects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranco
- MFR # A22-1112
- Zoro # G9915748
- UPC # 662013920302
- Country of Origin Mexico
- Category Control Parts
Details
Item | Temperature Control, SPST, 72" Cap |
Fits Brand | Ranco |
Includes | Hardware, Quick Connects |
Description
Temperature Control, SPST, 72 In. Cap, Fits Brand Ranco, Includes Hardware, Quick Connects
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mn6105A1011 Two Position, (MN6105A101)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HSJ)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- SCHNEIDER ELECTRIC Positioning Relay (AK-42309-500)
- RANCO Temperature Defrost Control (ERC2-351111-300)
- RANCO Hi Pressure Switch, 150-450 psi, 48" Cap (O16-200)
- RANCO Room Temp Ctrl, SPDT, 54 deg. -90 deg. F (C21-2014)
- RANCO Temp Control, SPST, 30" Cap, 17 deg. F (A30-3618)
- RANCO Beverage Air Temperature Control (9530N1601-070U)
- RANCO Low Press Switch, 10" WC, 100 psi, 48" (O16-261)
- SUPCO Contactor, 25A, 24V, 1.5 Pole (DP25241)
- Ranco Control Parts