Shop All Refrigeration Controls
Ranco
Temperature Control, SPDT, 0 To 55
Mfr # o16-263
Zoro # G4264242
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Open and Normally Closed
- Switch Action Opens on Rise or Fall
- Voltage 120V AC, 240V AC
- Full Load Amps 4.6/2.3
- Width (In.) 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # o16-263
- Zoro # G4264242
- UPC # 662013922771
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Width (In.) | 3 13/16 in |
Depth (In.) | 2 in |
Bulb Size Length (In.) | 6 |
Bulb Dia. (In.) | 3/8 in |
Height (In.) | 2 3/4 in |
Capillary Length (In.) | 72 in |
Overall Length | 3 13/16 in |
Bulb Length | 6 in |
Overall Height | 2 3/4 in |
Bulb Diameter | 3/8 in |
Capillary Length | 72 in |
Description
Refrigeration/Freezer Control, Bulb Diameter 3/8 in, Bulb Length 6 in, Capillary Length 72 in, Capillary Type Capillary with Remote Bulb, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPDT, Control Temperature - Maximum 55 Degrees F, Control Temperature - Minimum 0 Degrees F, Control Type Constant Cut-In, Full Load Current 17/17 A, Includes Temperature Adjustment Knob, Locked Rotor Amps 102/102 A, Normally Off Temperature Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Temperature Control, -40-248 Degrees F (T775M2006)
- JHS 10,000 BTU Portable Air Conditioner (A016B1-06KR)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2031-0800-2025)
- SELKIRK 4 in. D 28 Ga. Galvanized Steel Storm Collar (104810)
- RANCO Control, Cycle (A22-2453)
- RANCO Temperature Control (O10-1410)
- RANCO Temperature Control, SPDT, 22-47 (o16-601)
- RANCO Control, Refrigeration (A30-261)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- RANCO Temperature Control, 25 To 75, SPST (o10-1491)
- Ranco Controls