Shop All Refrigeration Controls
Ranco
Temperature Control, SPDT, 0 To 55
Mfr # o16-104
Zoro # G4267812
original price:
$131.73
10% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Open and Normally Closed
- Switch Action Opens on Rise or Fall
- Voltage 120V AC, 240V AC
- Full Load Amps 4.6/2.3
- Capillary Type Capillary with Remote Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # o16-104
- Zoro # G4267812
- UPC # 662013922665
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Height (In.) | 2 3/4 in |
Depth (In.) | 2 in |
Width (In.) | 3 13/16 in |
Capillary Length (In.) | 72 in |
Capillary Length | 72 in |
Overall Height | 2 3/4 in |
Overall Length | 3 13/16 in |
Description
Refrigeration/Freezer Control, Capillary Length 72 in, Capillary Type Capillary with Remote Bulb, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPDT, Control Temperature - Maximum 55 Degrees F, Control Temperature - Minimum 0 Degrees F, Control Type Constant Cut-In, Full Load Current 17/17 A, Includes (7) Adjustment Screws, Locked Rotor Amps 102/102 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable, Overall Height 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGV3)
- ICM Relay Socket, 8 Pin Octal Plug-in Base, - Contact Rating (Amps), - Volts, - Time Delay (ACS-8)
- AIR HANDLER Activated Carbon Air Filter, 14x20x2" (6B863)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- RANCO Defrost Control (A12-701)
- RANCO Temperature Control (O10-1408)
- RANCO Temperature Control (O10-1409)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- RANCO Refrigeration Control, 120/240 (A12-700)
- RANCO Temperature Control, 25 To 75, SPST (o10-1491)
- RANCO Control, Cycle (A22-2453)
- Ranco Controls