Shop All Refrigeration Controls
Ranco
Temperature Control
Mfr # O10-1418
Zoro # G2435544
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Open
- Switch Action Closes on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 24
- Temp. Differential High (F) 3 to 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O10-1418
- Zoro # G2435544
- UPC # 662013922368
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Width (In.) | 3 1/2 in |
Depth (In.) | 2 in |
Height (In.) | 2 3/4 in |
Bulb Size Length (In.) | 1-1/2 x 1-1/4 Air Sensing Coil |
Bulb Length | 1 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 2 3/4 in |
Description
Refrigeration Control, Bulb Length 1 1/2 in, Capillary Type Air Coil with Remote Bulb, Contact Form SPST, Control Temperature - Maximum 55 Degrees F, Control Temperature - Minimum 0 Degrees F, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Overall Height 2 3/4 in, Overall Length 3 1/2 in, Pilot Duty Contacts Rating 720 VA, Product Type Temperature Control, Reset Type Automatic Reset, Standards UL, Switch Action Closes on Rise, Switch Type Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Line Volt Mechanical Tstat, 44 Degrees to 86 Degrees F, SPDT (T651A3018/U)
- TEMPCO Screw Plug Immersion Heater, 16 In. D (TSP02008)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- RANCO Defrost Control (A12-701)
- RANCO Temperature Control (O10-1408)
- RANCO Defrost Cycle Ctrl, Capillary 30 in L (A30-2311)
- RANCO Temperature Control, 0 To 55, SPST (o10-1010)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- GOODMAN Crankcase Heater, 230V, 40W (0163R00002S)
- Ranco Controls