Shop All Refrigeration Controls
Ranco
Temperature Control
Mfr # O10-1416
Zoro # G0998076
original price:
$110.99
5% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Open
- Switch Action Closes on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 24
- Application Suitable for Line or Pilot Duty Cycling of Motors, Compressors or Solenoid Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranco
- MFR # O10-1416
- Zoro # G0998076
- UPC # 662013922351
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Width (In.) | 3 1/2 in |
Depth (In.) | 2 in |
Capillary Length (In.) | 72 in |
Height (In.) | 2 3/4 in |
Overall Height | 2 3/4 in |
Capillary Length | 72 in |
Overall Length | 3 1/2 in |
Description
Refrigeration/Freezer Control, Capillary Length 72 in, Capillary Type Capillary with Cross-Ambient Bulb, Contact Form SPST, Control Temperature - Maximum 55 Degrees F, Control Temperature - Minimum 0 Degrees F, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Overall Height 2 3/4 in, Overall Length 3 1/2 in, Pilot Duty Contacts Rating 720 VA, Product Type Temperature Control, Reset Type Automatic Reset, Standards UL, Switch Action Closes on Rise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131M00115S Motor 1/6 Hp 2Sp (0131M00115)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 24"x24"x12", 6P (209-106-112)
- NU-CALGON Refrigeration Oil, 5 gal (4318-25)
- FRIEDRICH Window Air Conditioner, 230V AC, 23 5/8 in W. (CCW18B30B)
- RANCO Temperature Control, SPDT, 22-47 (o16-601)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-104)
- RANCO Temperature Control (O10-1410)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- RANCO Control, Refrigeration (F25-107)
- RANCO Control, Cycle (A22-2451)
- RANCO Adjustable Refrigeration Control (A30-301)
- Ranco Controls