Shop All Refrigeration Controls
Ranco
Temperature Control
Mfr # O10-1410
Zoro # G2757946
original price:
$117.99
8% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Open
- Switch Action Closes on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 24
- Bulb Dia. (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranco
- MFR # O10-1410
- Zoro # G2757946
- UPC # 662013922344
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Bulb Dia. (In.) | 3/8 in |
Depth (In.) | 2 in |
Width (In.) | 3 1/2 in |
Capillary Length (In.) | 72 in |
Height (In.) | 2 3/4 in |
Bulb Size Length (In.) | 1-3/8 |
Bulb Length | 1 3/8 in |
Overall Length | 3 1/2 in |
Bulb Diameter | 3/8 in |
Overall Height | 2 3/4 in |
Capillary Length | 72 in |
Description
Refrigeration/Freezer Control, Bulb Diameter 3/8 in, Bulb Length 1 3/8 in, Capillary Length 72 in, Capillary Type Capillary with Remote Bulb, Contact Form SPST, Control Temperature - Maximum 75 Degrees F, Control Temperature - Minimum 25 Degrees F, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Overall Height 2 3/4 in, Overall Length 3 1/2 in, Pilot Duty Contacts Rating 720 VA, Product Type Temperature Control, Reset Type Automatic Reset, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Solenoid Valve, 7/8"Swt 2-Way (060395)
- DAYTON Plug-In Freeze Protection Thermostat, Open on Rise, 120VAC (48GP69)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (4PY71)
- CALEFFI Z141000 24V Without Microswitch (Z141000)
- RANCO Control, Water Cooler (K-3001)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- RANCO Temperature Control (O10-1418)
- RANCO Defrost Control (A12-701)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-263)
- ROBERTSHAW Switch For Heat Lamp (5502-236M)
- Ranco Refrigeration Controls