Shop All Refrigeration Controls
Ranco
Temperature Control
Mfr # O10-1409
Zoro # G1398433
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Open
- Switch Action Closes on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 24
- Construction Bellows are Laser welded, For Extended Life, Compact Case is Zinc Plated, Pressed Steel, Has a NEMA 1 Non-conductive, Non-corrosive Cover which is Retained by a Captive, Accessible Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O10-1409
- Zoro # G1398433
- UPC # 662013922337
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Depth (In.) | 2 in |
Width (In.) | 3 1/2 in |
Height (In.) | 2 3/4 in |
Capillary Length (In.) | 72 in |
Bulb Size Length (In.) | 1-3/8 |
Bulb Dia. (In.) | 3/8 in |
Capillary Length | 72 in |
Overall Length | 3 1/2 in |
Overall Height | 2 3/4 in |
Bulb Diameter | 3/8 in |
Bulb Length | 1 3/8 in |
Description
Refrigeration/Freezer Control, Bulb Diameter 3/8 in, Bulb Length 1 3/8 in, Capillary Length 72 in, Capillary Type Capillary with Remote Bulb, Contact Form SPST, Control Temperature - Maximum 55 Degrees F, Control Temperature - Minimum 0 Degrees F, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Overall Height 2 3/4 in, Overall Length 3 1/2 in, Pilot Duty Contacts Rating 144 VA, Product Type Temperature Control, Reset Type Automatic Reset, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry HE740915 Roofing Underlayment, 33.3 ft L, 100 sq-ft Coverage Area, Asphalt (HE740915)
- ICM CONTROLS Sc055 2-Wire Cool Only (SC055)
- HONEYWELL HOME Humidifier Canister, Replacement (HM750ACYL/U)
- COPELAND COMPRESSOR MODULE PROTECTOR (071-0649-02)
- RANCO Control, Water Cooler (K-3001)
- RANCO Temperature Control (O10-1410)
- RANCO Temperature Control (O10-1408)
- RANCO Control, Refrigeration (A30-261)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-263)
- RANCO Defrost Cycle Ctrl, Capillary 30 in L (A30-2311)
- RANCO Control, Temperature (A30-2210)
- Ranco Refrigeration Controls