Shop All Refrigeration Controls
Ranco
Temperature Control
Mfr # O10-1408
Zoro # G0719476
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Open
- Switch Action Closes on Rise
- Voltage 120V AC, 240V AC
- Type Medium Temp.
- Height (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O10-1408
- Zoro # G0719476
- UPC # 662013922320
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Height (In.) | 2 3/4 in |
Depth (In.) | 2 in |
Width (In.) | 3 1/2 in |
Bulb Dia. (In.) | 3/8 in |
Capillary Length (In.) | 72 in |
Bulb Size Length (In.) | 1-3/8 |
Capillary Length | 72 in |
Overall Height | 2 3/4 in |
Bulb Length | 1 3/8 in |
Overall Length | 3 1/2 in |
Bulb Diameter | 3/8 in |
Description
Refrigeration/Freezer Control, Bulb Diameter 3/8 in, Bulb Length 1 3/8 in, Capillary Length 72 in, Capillary Type Capillary with Remote Bulb, Contact Form SPST, Control Temperature - Maximum 40 Degrees F, Control Temperature - Minimum -15 Degrees F, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Overall Height 2 3/4 in, Overall Length 3 1/2 in, Pilot Duty Contacts Rating 144 VA, Product Type Temperature Control, Reset Type Automatic Reset, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Sequencer, 4 Switch, 1-110 Sec (6UEF0)
- BRADFORD WHITE 233-46277-05 Assy-Pilot Nat (233-46277-)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 ga GA, 13 5/16 in W, 13-5/16" L, 6 in H (8010005966)
- RANCO Defrost Control (A12-701)
- RANCO Temperature Control (O10-1409)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- RANCO Control, Cycle (A22-2453)
- RANCO Temperature Control, SPDT, 22-47 (o16-601)
- RANCO Temperature Control (O10-1410)
- RANCO Temperature Control, 25 To 75, SPST (o10-1802)
- Ranco Refrigeration Controls