Shop All Refrigeration Controls
Ranco
Temperature Control, -35 To 15, SPST
Mfr # o10-1419
Zoro # G4262422
original price:
$139.66
25% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Closed
- Switch Action Opens on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 4.6/2.3
- Constant Differential (F) Constant Cut-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # o10-1419
- Zoro # G4262422
- UPC # 662013922375
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Depth (In.) | 2 in |
Width (In.) | 3 13/16 in |
Height (In.) | 2 3/4 in |
Capillary Length (In.) | 72 in |
Capillary Length | 72 in |
Overall Height | 2 3/4 in |
Overall Length | 3 13/16 in |
Description
Freezer Control, Capillary Length 72 in, Capillary Type Capillary, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPST, Control Temperature - Maximum 15 Degrees F, Control Temperature - Minimum -35 Degrees F, Control Type Constant Cut-In, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable, Overall Height 2 3/4 in, Overall Length 3 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 25x10", 40" Length (2DYC2)
- QUIETCOOL Whole House Fan, 2255 CFM, 115W (QC ES-2250)
- AAON MTR COMB ASSY 460V RNE (V20260)
- GACO WESTERN GacoFlex Light Gray Silicone Roof Tape 1 gal (GACLTAPE1)
- RANCO Temperature Control, 0 To 55, SPST (o10-1010)
- RANCO Temperature Control, -15 To 40, SPST (o10-1072)
- RANCO Control, Refrigeration (F25-107)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- RANCO Temperature Control (O10-1416)
- RANCO Control, Refrigeration (A30-261)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-1C)
- Ranco Controls