Shop All Refrigeration Controls
Ranco
Temperature Control, -15 To 40, SPST
Mfr # o10-1072
Zoro # G4268153
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Closed
- Switch Action Opens on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 4.6/2.3
- Construction NEMA 1 Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # o10-1072
- Zoro # G4268153
- UPC # 662013922290
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Width (In.) | 3 13/16 in |
Height (In.) | 2 3/4 in |
Depth (In.) | 2 in |
Overall Height | 2 3/4 in |
Overall Length | 3 13/16 in |
Description
Freezer Control, Capillary Type Air Coil, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPST, Control Temperature - Maximum 40 Degrees F, Control Temperature - Minimum -15 Degrees F, Control Type Constant Cut-In, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable, Overall Height 2 3/4 in, Overall Length 3 13/16 in, Pilot Duty Contacts Rating 57.5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 121865 Ignitor - Norton #401E (121865)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102020)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- FRIGIDAIRE Door Gasket (5304507200)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- RANCO Control, Refrigeration (F25-107)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- RANCO Temperature Control, SPDT, 22-47 (o16-601)
- RANCO Temperature Control, 0 To 55, SPST (o10-1010)
- RANCO Refrigeration Control, 120/240 (A12-700)
- RANCO Control, Cycle (A22-2451)
- Ranco Refrigeration Controls