Shop All Refrigeration Controls
Ranco
Temperature Control, 0 To 55, SPST
Mfr # o10-1473
Zoro # G4273692
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Closed
- Switch Action Opens on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 4.6/2.3
- Capillary Length (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranco
- MFR # o10-1473
- Zoro # G4273692
- UPC # 662013922399
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length (In.) | 72 in |
Depth (In.) | 2 in |
Width (In.) | 3 13/16 in |
Bulb Dia. (In.) | 3/8 in |
Bulb Size Length (In.) | 6 |
Height (In.) | 2 3/4 in |
Overall Height | 2 3/4 in |
Bulb Length | 6 in |
Overall Length | 3 13/16 in |
Capillary Length | 72 in |
Bulb Diameter | 3/8 in |
Description
Refrigeration/Freezer Control, Bulb Diameter 3/8 in, Bulb Length 6 in, Capillary Length 72 in, Capillary Type Capillary with Remote Bulb, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPST, Control Temperature - Maximum 55 Degrees F, Control Temperature - Minimum 0 Degrees F, Control Type Constant Cut-In, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME TRANSFORMER, 120/208/240V, UNIVERSAL MOUNT (AT175A1008)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- DANFOSS Relay 115V/60Hz Potential Relay (117-7441)
- BRISKHEAT Evapoway Anti-Condensate Pan, 10x7x2.5 (DM04T-1S)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- RANCO Control, Cycle (A22-2453)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- RANCO Temperature Control (O10-1410)
- RANCO Temperature Control, SPDT, 22-47 (o16-601)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- RANCO Temperature Control (O10-1408)
- Ranco Refrigeration Controls