Shop All Single Pressure Controls
Ranco
Single Pressure Control, Low Pressure
Mfr # o16-624
Zoro # G4269282
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Flare Nut
- Connection Flare Nut
- Type Low Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # o16-624
- Zoro # G4269282
- UPC # 662013924379
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 36 in |
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 80 psi, Pressure Differential - Minimum 5 psi, Pressure Range - Minimum 12 in Hg, Pressure Differential Max. 38 psi, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, 277-600V AC, Contact Form SPST, Switch Action Open on Fall, NEMA Rating NEMA 1, Reset Type Automatic Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION 12006-01 Nozzle For On Power (12006-01)
- DECOR GRATES Floor Register, 5.5 X 15.5, Plated Nickel, Plated Steel (ADH414-NKL)
- ROBINAIR OIL DYE INJECTOR (ROB16256)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- RANCO Control, Pressure (O10-1401)
- RANCO Control, Pressure (O20-7006)
- RANCO Control, Pressure (O16-108)
- RANCO Control, Pressure (O10-1483)
- RANCO Control, Pressure (O10-2054)
- RANCO Control, Pressure (O10-1402)
- FIELD CONTROLS 8M 8" Draft Regulator For Oil, (8M)
- Ranco Single Pressure Controls