Shop All Refrigeration Controls
Ranco
Single Pressure Control, Low, 1/4 in size
Mfr # O16-527
Zoro # G811327492
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Application Low Limit
- Pressure Differential Adjustability Adjustable
- Pressure Setting Low
- Control Type Low Cutout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O16-527
- Zoro # G811327492
- UPC # 662013922801
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length | 36 in |
Pressure Connection Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Description
Low Presure Controls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 90B (21475GU)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- DAYTON Air Curtain Blower, 2500 FPM (6E821)
- TRUE AIRE GRILLE SIDEWALL 10X8""WHT (C17010X08)
- RANCO Temperature Control, 25 To 75, SPST (o10-1802)
- RANCO Temperature Control (O10-1418)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-263)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- RANCO Temperature Control (O10-1416)
- RANCO Control, Refrigeration (F25-107)
- Ranco Refrigeration Controls