Shop All Thermostat Guards and Accessories
Ranco
Rev Valve, V Series, 12 ton capacity, 1-1/8" tube suction, 1-1/8" OD
Mfr # V12-4220T0-270
Zoro # G0559399
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heat Pumps
- Leakage Rate - Maximum 15,000 cc/min
- R410A Capacity - Maximum 15 ton
- Body Material Brass
- Discharge Tube Configuration Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # V12-4220T0-270
- Zoro # G0559399
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Suction Connection Size | 1 3/8 in |
Discharge Connection Size | 1 1/8 in |
Details
Item | Heat Pump Reversing Valve |
Application | Heat Pumps |
Leakage Rate - Maximum | 15,000 cc/min |
R410A Capacity - Maximum | 15 ton |
Body Material | Brass |
Discharge Tube Configuration | Offset |
For Media | CFC, HCFC, HFC |
Body Pattern | Four-Way |
Includes Solenoid Coil | Solenoid Coil Not Included |
Discharge Connection Type | Socket Weld |
R410A Capacity - Minimum | 6.3 ton |
Operating Pressure - Minimum | 0 psi |
Operating Temperature - Minimum | -40 Degrees F |
Operating Pressure - Maximum | 690 psi |
Suction Tube Configuration | Straight |
Operating Temperature - Maximum | 158 Degrees F |
R22 Capacity - Maximum | 12 ton |
Suction Connection Type | Socket Weld |
Tube Material | Copper |
Includes Pilot Valve | Pilot Valve Included |
R22 Capacity - Minimum | 6 ton |
Description
Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 1 1/8 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Offset, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 15,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Refrigerant Gas Leak Detector (ET160)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80315101)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 13 (6B604)
- FIREYE Programmer Module, 10 sec. MTFI (MEP537)
- RANCO Thermostat (C12-5241)
- RANCO Temperature Sensor, Gray, 22 Gauge Cable (1309007-044)
- RANCO Thermostat (A22-391)
- LINCOLN Transformer (369173)
- JOHNSON CONTROLS Temperature Sensor, Indoor, Gray (A99BB-500C)
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (32003796-001)
- ZORO SELECT Thermostat (M601W)
- Ranco Thermostat Guards and Accessories