Shop All Refrigeration Controls
Ranco
Refrigerator Cold Control, SPST
Mfr # K50Q-1126-001
Zoro # G0873397
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Open
- Switch Action Closes on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 16
- Locked Rotor Amps 80 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # K50Q-1126-001
- Zoro # G0873397
- Country of Origin China
- Category Refrigeration Controls
Dimensions
Capillary Length (In.) | 47 1/4 in |
Height (In.) | 2 1/2 in |
Depth (In.) | 1 1/8 in |
Width (In.) | 1 1/8 in |
Overall Length | 1 1/8 in |
Overall Height | 2 1/2 in |
Capillary Length | 47 1/4 in |
Description
Freezer Control, Capillary Length 47 1/4 in, Capillary Type Capillary, Cold Off Temperature -11.2 Degrees F, Cold On Temperature -0.4 Degrees F, Contact Form SPST, Control Temperature - Maximum 15 Degrees F, Control Temperature - Minimum -12 Degrees F, Full Load Current 16 A, Includes Faceplate, Mounting Hardware, Locked Rotor Amps 80 A, Normally Off Temperature -4 Degrees F, Normally On Temperature 10 Degrees F, Overall Height 2 1/2 in, Overall Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Blue (4185-06)
- AMERICAN LOUVER 6 in Square 3 Cone Ceiling Diffuser, White (STR-C-6W)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- GRACE Grace 21482 6 in. x 75 ft. Vycor Plus Self-Adhered Flashing (718306)
- RANCO Temperature Control, 25 To 75, SPST (o10-1802)
- RANCO Temperature Control (O10-1409)
- RANCO Temperature Control (O10-1410)
- RANCO Temperature Control (O10-1418)
- RANCO Control, Cycle (A22-2453)
- RANCO Temperature Control, -35 To 15, SPST (o10-1419)
- RANCO Temperature Control, SPDT, 22-47 (o16-601)
- Ranco Controls