Shop All Refrigeration Controls
Ranco
Refrigerator Cold Control, 19 to 38 Range
Mfr # A12-1560
Zoro # G2660594
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Close On Rise
- Switch Action Normally Closed
- Voltage 120V AC, 208V AC, 240V AC
- Full Load Amps 16
- Includes Mounting Hardware and Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A12-1560
- Zoro # G2660594
- UPC # 662013920272
- Country of Origin Czechia
- Category Refrigeration Controls
Dimensions
Width (In.) | 1 1/8 in |
Depth (In.) | 1 1/8 in |
Capillary Length (In.) | 72 in |
Height (In.) | 2 1/2 in |
Overall Depth | 1 1/8 in |
Capillary Length | 72 in |
Overall Length | 2 1/2 in |
Overall Width | 1 1/8 in |
Description
Defrost Cycle Control, Altitude Adjustment Altitude Adjustable, Application Designed For Applications Requiring The Defrosting Of The Evaporator Coil During The Time When The Compressor Is In The Off Cycle, Capillary Length 72 in, Capillary Type Capillary with Bulb, Cold Off Temperature 19 Degrees F, Cold On Temperature Not Applicable, Contact Form SPST, Control Type Constant Cut-In, Differential Not Applicable, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 32" x 1", 4 Pack (FI16X32N_4)
- CARRIER Motor, 208-230V, 1 HP, 1620 rpm (HC52ER230)
- MAXITROL A1014R Universal Amplifier (A1014R)
- KOCH FILTER 16x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-008)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- RANCO Control, Water Cooler (K-3001)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- RANCO Control, Cycle (A30-X452)
- RANCO Refrigeration Control, 120/240 (A12-700)
- RANCO Temperature Control (O10-1418)
- Ranco Refrigeration Controls