Ranco

Refrigeration Hose, 18"


product price: $60.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Commercial Refrigeration
  • Fits Brand Ranco
  • Features Fittings (1/4 SAE): One Straight and One 90 Elbow, Both Ends Have 7/16" - 20 Female Flare Connector; Hose Inner Diameter: 3/16"; Hose Outer Diameter: 5/16"; Maximum Operating Pressure: 3000 PSI; Minimum Burst Pressure: 12000 PSI
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ranco
  • MFR # 1290132-A18
  • Zoro # G9915705
  • Country of Origin Mexico
  • Category Fan Parts

Details

For Use With Commercial Refrigeration
Item Refrigeration Hose, 18"
Fits Brand Ranco
Features Fittings (1/4 SAE): One Straight and One 90 Elbow, Both Ends Have 7/16" - 20 Female Flare Connector; Hose Inner Diameter: 3/16"; Hose Outer Diameter: 5/16"; Maximum Operating Pressure: 3000 PSI; Minimum Burst Pressure: 12000 PSI

Description

Refrigeration Hose, 18 In., Fits Brand Ranco

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.