Shop All Duct Pressure Switches
Ranco
Pressure Switch
Mfr # O16-585
Zoro # G0558525
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Low Limit
- Product Type Single Pressure Control
- Pressure Connection Gender Male
- Rated Voltage 115V AC
- Series O Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O16-585
- Zoro # G0558525
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Pressure Connection Size | 1/4 in |
Details
Item | Single Pressure Control |
Application | Low Limit |
Product Type | Single Pressure Control |
Pressure Connection Gender | Male |
Rated Voltage | 115V AC |
Series | O Series |
Mounting Orientation | Any Position |
Electrical Connection Type | Plug-In |
Element Type | Bellows |
Pressure Range - Maximum | 100 psi |
Pressure Connection Type | Flare |
Pressure Range Adjustability | Adjustable |
Switch Action | Close on Rise, Open on Rise |
Input Sensor Type | Pressure Sensor |
Contact Form | SPDT |
Pressure Range - Minimum | 5 psi |
Reset Type | Manual Reset |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Range - Minimum 5 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 115V AC, Contact Form SPDT, Switch Action Close on Rise, Open on Rise, Electrical Connection Type Plug-In, Element Type Bellows, Series O Series, Reset Type Manual Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110S)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- ZORO SELECT 24x24x2 Synthetic Pleated Air Filter (60RD84)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- RANCO Pressure Switch (O16-107)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- CLEVELAND CONTROLS AirSwitch .03-2", WC, SPDT, AFS-398 (AFS-398)
- CLEVELAND CONTROLS Air Sensing Switch, Fixed (DFS-221-112-395)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- CLEVELAND CONTROLS AirSwitch .2-1", WC, SPDT, RSS-495-11 (RSS-495-11)
- SEALED UNIT PARTS CO Supco Pressure Switch - 90 PSI Open 120 PSI Closed (SLP90120)
- Ranco Duct Pressure Switches