Shop All Refrigeration Controls
Ranco
Mechanical Lube Oil Pressure Ctrl, 9psi
Mfr # P30-5827
Zoro # G711327486
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Lube Oil Protection Controls
- Maximum Pressure Setting 350 psi
- For Compressor Brand Copeland, Blitzer, Carlyle
- Time Delay 120 sec
- Includes Alarm Circuit Alarm Circuit Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # P30-5827
- Zoro # G711327486
- UPC # 662013923037
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 5 3/8 in |
Overall Depth | 2 1/8 in |
Pressure Connection Size | 1/4 in |
Details
Item | Mechanical Lube Oil Pressure Control |
Application | Lube Oil Protection Controls |
Maximum Pressure Setting | 350 psi |
For Compressor Brand | Copeland, Blitzer, Carlyle |
Time Delay | 120 sec |
Includes Alarm Circuit | Alarm Circuit Included |
Number of Differential Connection Points | 2 |
Product Type | Mechanical Lube Oil Pressure Control |
Pressure Connection Gender | Male |
Minimum Pressure Setting | 0 psi |
Minimum Differential Pressure Setting | 9 psi |
Input Voltage | 120V AC; 240V AC |
Pressure Connection Type | Flare |
Series | P30 |
Contact Form | SPDT |
Maximum Differential Pressure Setting | 9 psi |
For Compressor Seal Type | Hermetically Sealed, Non-Hermetically Sealed, Non-Sealed, Semi-Hermetically Sealed |
Description
Lube Oil Protection Controls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Quarter Turn Knob (S1-029-24485-000)
- LIBERTY PUMPS Pump, Basket, Cutter Kit (K001364)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FA16X22A_4)
- AUBURN MANUFACTURING Power Flame Ignitor (E5-478C)
- RANCO Control, Cycle (A22-2451)
- RANCO Control, Refrigeration (A30-261)
- RANCO Temperature Control, 0 To 55, SPST (o10-1010)
- RANCO Control, Water Cooler (K-3001)
- RANCO Temperature Control (O10-1409)
- RANCO Temperature Control, -15 To 40, SPST (o10-1072)
- RANCO Defrost Control (A12-701)
- Ranco Controls