Shop All Oil Protection Controls
Ranco
Lube Oil Protection Control
Mfr # P30-3701
Zoro # G1662997
original price:
$225.99
5% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electromechanical
- Capillary Length (In.) 36 in
- Pressure Connection 1/4 in Male Flare Nut
- Includes 90 Second Delay, Replaceable Time Delay Module
- Pressure Range (PSI) 8 to 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # P30-3701
- Zoro # G1662997
- UPC # 662013922993
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Capillary Length (In.) | 36 in |
Pressure Connection Size | 1/4 in |
Capillary Tube Length | 36 in |
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Contact Form Not Applicable, Minimum Pressure Setting 8 psi, Maximum Pressure Setting 60 psi, Minimum Differential Pressure Setting 8 psi, Maximum Differential Pressure Setting 60 psi, Pressure Connection Type Flare, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Capillary Tube Length 36 in, Input Voltage 120V AC, 240V AC, Time Delay 90 sec, Number of Differential Connection Points 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Double Inlet Blower Wheel - 5 1/4in Diameter 1/2in Bore (1508485)
- BRYANT Wi-Fi Enabled Smart Thermostat, 24VAC, C-Wire Required, Wht (IDEV0005AND5)
- EATON CUTLER-HAMMER Contactor, 120V 3P Sz1 Non-Rev. Strtr (A200M1CAC)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AF)
- RANCO Lube Oil Control (P30-3801)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AN-1C)
- ROBINAIR Premium High Vacuum Pump Oil, 16 oz. Cas (13119)
- TRACER PRODUCTS Leakfinder, 6/1-oz., 30 mL, Bottle, Oil D (LF2001)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-1C)
- FJC Dye Oil, Trans, 4923 (4923)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-17C)
- Ranco Controls