Shop All Control Parts
Ranco
Low Press Switch, 10" WC, 100 psi, 48"
Mfr # O16-261
Zoro # G9916116
original price:
$152.99
15% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ranco
- Includes Bracket, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O16-261
- Zoro # G9916116
- UPC # 662013922764
- Country of Origin Mexico
- Category Control Parts
Details
Fits Brand | Ranco |
Includes | Bracket, Mounting Hardware |
Item | Low Press Switch, 10" WC, 100 psi, Manual Reset, 48" |
Description
Low Press Switch, 10 In. WC, 100 psi, Manual Reset, 48 In., Fits Brand Ranco, Includes Bracket, Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 13.5, Brushed Nickel, Plastic (SPH412-NKL)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- FIREYE UV Scanner, 1/2", 4 ft. Conduit, NPT (UV7A4)
- AAON HARNESS IGN CTRL 1 7PIN (V59310)
- RANCO Temperature Defrost Control (ERC2-351111-300)
- RANCO Room Temp Ctrl, SPDT, 54 deg. -90 deg. F (C21-2014)
- RANCO Hi Pressure Switch, 150-450 psi, 48" Cap (O16-200)
- RANCO Temp Control, SPST, 30" Cap, 17 deg. F (A30-3618)
- RANCO Beverage Air Temperature Control (9530N1601-070U)
- RANCO Temperature Control, SPST, 72" Cap (A22-1112)
- FIREYE Chassis, 120V (MC120R)
- Ranco Control Parts